3 in. Cast Iron and Plastic Flexible Coupling
Flex-Seal® MR56 Series 3 in. Cast Iron and Plastic Flexible Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Leakproof seal-inside surfaces of transitional size couplings are stepped to conform better to different pipe sizes
- Tight fitting-two 300 series stainless steel worm drive clamping bands hold pipe ends securely
- Flexibility-sleeve is manufactured of molded natural and synthetic rubber
- Manufactured with natural and synthetic rubbers conforming to ASTM C 425, ASTM C 1173 and ISO 9002 quality standards
- 300 series marine grade stainless steel conforms to ASTM A 240
- Withstands tension and compression-blends of natural and synthetic rubbers permit a substantial degree of distortion without change in basic physical or chemical resistance like other manufacturers' thermoplastic coupling materials
- Corrosion resistant-use of stainless steel clamping bands are highly effective in a variety of environments
Specifications
- ASTM:
- ASTM A-240, ASTM A-240M, ASTM C-1173, ASTM C-1173-06, ASTM C-425, ASTM D-1149, ASTM D-2240, ASTM D-395, ASTM D-412, ASTM D-471, ASTM D-573
- CSA Certified:
- CSA B602
- Clean Bagged:
- No
- Collection:
- Flex-Seal® MR56 Series
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Coupling, Straight
- Length:
- 4 in
- Material:
- Cast Iron, Rubber, Plastic, Stainless Steel
- Material Type:
- 300, Elastomer, PVC
- Origin:
- Domestic
- Width:
- 3-1/2 in