Mission Rubber

3 in. Copper Stainless Steel Coupling

Part #MK300  |  Manufacturer Part #K300

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/2 in

    Part #MK150Mfr. Part #K150

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #MK200Mfr. Part #K200

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #MK300Mfr. Part #K300

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Shielded transition couplings join similar and dissimilar pipe sizes and pipe materials sizes 3/4" to 8" make almost any connection
  • Resists shear forces while maintaining alignment
  • Corrosion-resistant 300 series Stainless Steel components
  • Creates a rigid, durable, long lasting joint
  • Internal Rubber sleeve reduces noise and vibration
  • Easy to assemble, disassemble and reuse
  • Neoprene Rubber sleeve conforms to ASTM C 564

Specifications

ASTM Specifications: ASTM C-564

Clean Bagged: No

End Connection 1: Copper

End Connection 2: Copper

End Connections: Copper

FM Approved: No

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

IAPMO Listed: No

Material: [Stainless Steel, Rubber]

Material Type: [300, Neoprene]

NSF Certified: No

UL Listed: No