3 in. CTS x Male Coupling
3 in. CTS x Male Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Resists shear forces while maintaining alignment
- Corrosion-resistant 300 series Stainless Steel components
- Shielded transition couplings join similar and dissimilar pipe sizes and pipe materials sizes 3/4" to 8" make almost any connection
- Easy to assemble, disassemble and reuse
- Neoprene Rubber sleeve conforms to ASTM C 564
- Internal Rubber sleeve reduces noise and vibration
- Creates a rigid, durable, long lasting joint
Specifications
- ASTM:
- ASTM C-564, ASTM C-1460
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- Material:
- Copper
- Material Type:
- Neoprene