3 in. No Hub Cast Iron Coupling
3 in. No Hub Cast Iron Coupling
Package Quantity Info:
EA: 1 IP: 1 CA: 100 PT: 1600-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Conform to ASTM C 564 and ASTM A 240
- Longer slots on clamping band provide greater adaptability to varying cast iron pipe diameters
- Lightweight and easy to install with standard 60"/lbs. torque wrenches
- Meets or exceeds all CISPI 310 specifications
- Provides the perfect fit for joining hub less cast iron soil pipe and fittings in drain waste and vent applications
Specifications
- ASTM:
- ASTM A-240M, ASTM A-240, ASTM C-1277, ASTM C-564, ASTM D-2240, ASTM D-395, ASTM D-412, ASTM D-471, ASTM D-573, ASTM D-624
- CSA Certified:
- CSA B602
- Clean Bagged:
- No
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Coupling, Straight
- Length:
- 2-1/8 in
- Material:
- Rubber, Stainless Steel
- Material Type:
- 301, Elastomer
- Origin:
- Domestic
- Schedule Class:
- 40
- Width:
- 12-1/4 in