Mission Rubber

3 x 2 in. Plastic Cast Iron Coupling

Part #MC320  |  Manufacturer Part #C320

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3 in x 2 in

    Part #MC320Mfr. Part #C320

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Shielded transition couplings join similar and dissimilar pipe sizes and pipe materials sizes 3/4" to 8" make almost any connection
  • Resists shear forces while maintaining alignment
  • Corrosion-resistant 300 series Stainless Steel components
  • Creates a rigid, durable, long lasting joint
  • Internal Rubber sleeve reduces noise and vibration
  • Easy to assemble, disassemble and reuse
  • Neoprene Rubber sleeve conforms to ASTM C 564

Specifications

ASTM Specifications: [ASTM A-240, ASTM C-564]

Clean Bagged: No

End Connection 1: Cast Iron

End Connection 2: Cast Iron

End Connections: Cast Iron

FM Approved: No

Fitting Size 1: 3 in

Fitting Size 2: 2 in

Fitting Sizes: 3 in x 2 in

Fitting Type: Reducing

IAPMO Listed: No

Material: [Plastic, Stainless Steel]

Material Type: PVC

NSF Certified: No

UL Listed: No