4 in. Cast Iron and Plastic Coupling

You last purchased this on
 
Mission Rubber

Flex-Seal® MR56 ARC Series 4 in. Cast Iron and Plastic Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mission Rubber

Flex-Seal® MR56 ARC Series 4 in. Cast Iron and Plastic Coupling

  • Fast #
  • Part #MMR5644ARC
  • Item #1316418
  • Manufacturer Part #MR5644ARC
3.1 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Over 33% thicker than the competition
  • Sealing O-ring under each sealing clamp band prevent pipe slippage and provide a more positive seal
  • Mission's ARC stainless steel shear ring is the heaviest in the industry
  • 300 series stainless steel shear rings with a minimum thickness of 0.012" conform to ASTM A-240
  • Nut and bolt clamp design is much stronger than traditional worm drive design
  • Molded rubber sleeve, extruded in larger sizes, conforms to ASTM C-425, ASTM C-1173
  • Surgical grade 316 stainless steel sealing clamps provide the greatest corrosion resistance possible
  • Most couplings require no bushings for dissimilar types or sizes of pipe
  • 316 series stainless steel clamps with nut and bolt take-up are standard and meet all requirements of ASTM A-240
  • Requires Certification

Specifications

ASTM:
ASTM A-240, ASTM A-240M, ASTM C-1173, ASTM C-1173-06, ASTM C-425, ASTM D-1149, ASTM D-2240, ASTM D-395, ASTM D-412, ASTM D-471, ASTM D-573
CSA Certified:
CSA B602
Clean Bagged:
No
Collection:
Flex-Seal® MR56 ARC Series
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Coupling, Straight
Length:
2-3/25 in
Material:
Cast Iron, Rubber, Plastic, Stainless Steel
Material Type:
301, 316, Elastomer
Origin:
Domestic
Width:
17 in