4 in. Clay x Cast Iron Flexible Coupling

You last purchased this on
 
Mission Rubber

4 in. Clay x Cast Iron Flexible Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mission Rubber

4 in. Clay x Cast Iron Flexible Coupling

  • Fast #
  • Part #MMR0244
  • Item #454126
  • Manufacturer Part #MR0244
4.1 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Leakproof seal-inside surfaces of transitional size couplings are stepped to conform better to different pipe sizes
  • Tight fitting - two 300 series Stainless Steel worm drive clamping bands hold pipe ends securely
  • Flexibility-sleeve is manufactured of molded natural and synthetic Rubber
  • Manufactured with natural and synthetic Rubbers conforming to ASTM C 425, ASTM C 1173 and ISO 9002 quality standards
  • 300 series marine grade Stainless Steel conforms to ASTM A 240
  • Withstands tension and compression - blends of natural and synthetic Rubbers permit a substantial degree of distortion without change in basic physical or chemical resistance like other manufacturer's Thermoplastic coupling materials
  • Corrosion resistant - use of Stainless Steel clamping bands are highly effective in a variety of environments
  • Requires Certification

Specifications

ASTM:
ASTM C-425, ASTM C-1173, ASTM A-240
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Material:
Cast Iron, Plastic