Mission Rubber

4 x 3 in. NPS Plain End Western Standard Bushing

Part #M0503417  |  Manufacturer Part #0503-417

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 4 in x 3 in

    Part #M0503417Mfr. Part #0503-417

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

End Connection 1: NPS

End Connection 2: NPS

End Connections: NPS

Fitting Size 1: 4 in

Fitting Size 2: 3 in

Fitting Sizes: 4 in x 3 in

Fitting Type: Reducing

Material: Cast Iron