5 in. No Hub Cast Iron Coupling

You last purchased this on
 
Mission Rubber

5 in. No Hub Cast Iron Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mission Rubber

5 in. No Hub Cast Iron Coupling

  • Fast #
  • Part #MC500C
  • Item #2037495
  • Manufacturer Part #C500C
3.7 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Conform to ASTM C 564 and ASTM A 240
  • Longer slots on clamping band provide greater adaptability to varying cast iron pipe diameters
  • Lightweight and easy to install with standard 60"/lbs torque wrenches
  • Meets or exceeds all CISPI 310 specifications
  • Provides the perfect fit for joining hubless cast iron soil pipe and fittings in drain waste and vent applications
  • Requires Certification

Specifications

ASTM:
ASTM C-564-03, ASTM C-1277-03, ASTM A-240/A-240M-06
CSA Certified:
CSA B-602
Clean Bagged:
No
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub
Fitting Size 1:
5 in
Fitting Size 2:
5 in
Fitting Sizes:
5 in
Fitting Type:
Straight, Coupling
Material:
Cast Iron, Plastic, Stainless Steel
Material Type:
301
Origin:
Domestic
Schedule Class:
40