6 in. Clamp PVC Adjustable Repair Coupling
Band-Seal® 6 in. Clamp PVC Adjustable Repair Coupling
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Sealing "O" rings under each sealing clamp band prevent pipe slippage and provide a more positive seal
- Most couplings require no bushings for dissimilar types or sizes of pipe
- Mission’s ARC stainless steel shear ring is the heaviest in the industry; over 33% thicker than the competition
- Worm Drive or T-Bolt clamps are available on request
- Nut and bolt clamp design is much stronger than traditional worm drive design
- Surgical Grade 316 stainless steel sealing clamps provide the greatest corrosion resistance possible
Specifications
- ASTM:
- ASTM C-425, ASTM C-1173
- Application:
- Sewer
- Clean Bagged:
- No
- Collection:
- Band-Seal®
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Repair Coupling
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No