Mission Rubber
6 in. Extra Heavy Gasket
Part #MSW6XH | Item #4503962 | Manufacturer Part #SW6XH
Call for Pricing
EACH
Inside Diameter
Product Details
Specifications
ASTM Specifications: [ASTM A-307, ASTM A-563]
GSA Approved: No
IAPMO Listed: No
Inside Diameter: 6 in
Material Type: 304L
NSF Certified: No
UL Listed: No