6 in. No-Hub 304L Stainless Steel Heavy Duty Coupling

You last purchased this on
 
Mission Rubber

6 in. No-Hub 304L Stainless Steel Heavy Duty Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mission Rubber

6 in. No-Hub 304L Stainless Steel Heavy Duty Coupling

  • Fast #
  • Part #MC600HW
  • Item #454136
  • Manufacturer Part #C600HW
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Stronger more uniform sealing capacity - axially slotted clamp bands tighten independently to accommodate most any variances in outside diameters of Cast Iron pipe and fittings being joined
  • Greater surface load bearing - wider 304 series Stainless Steel shield accommodates additional sealing clamps to provide for greater load bearing contact
  • More effective joint movement restraint - Stainless steel strap bands are 12.5% thicker than on traditional no hub couplings providing a positive seal when properly torqued to 80"/lbs
  • Versatile - internal profile of Elastomeric sleeve against intermittent corrugation suits specific performance application of non-potable waste systems
  • Higher resistance to shear forces - rugged construction, excellent sealing properties and the arrangement of intermittent corrugations in the outer Stainless Steel band provide resistance to shear forces and help alignment while maintaining flexibility
  • Safe and easy to install - flanged gasket helps maintain alignment during installation and tapered ends on shield reduce friction and prevent injury from sharp edges
  • Corrosion resistant - 304 series Stainless Steel combined with significant deflection factor makes this coupling highly dependable above and below ground
  • Requires Certification

Specifications

ASTM:
ASTM A-240, ASTM C-1540 2002, ASTM C-564 2003
Application:
Residential
CSA Certified:
CSA 7021 2002
Clean Bagged:
No
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Coupling, Straight
IAPMO Listed -:
Yes
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Schedule Class:
80S
UL Listed:
No