8 in. Clay Stainless Steel Adjustable Repair Coupling

You last purchased this on
 
Mission Rubber

8 in. Clay Stainless Steel Adjustable Repair Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mission Rubber

8 in. Clay Stainless Steel Adjustable Repair Coupling

  • Fast #
  • Part #MMR0188ARC
  • Item #1323356
  • Manufacturer Part #MR01-88ARC
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Sealing "O" rings under each sealing clamp band prevent pipe slippage and provide a more positive seal
  • Most couplings require no bushings for dissimilar types or sizes of pipe
  • Mission's ARC stainless steel shear ring is the heaviest in the industry; over 33% thicker than the competition
  • 316 Series stainless steel clamps with nut and bolt takeup are standard and meet all requirements of ASTM A 240
  • Molded rubber sleeve, extruded in larger sizes, conforms to ASTM C 425, ASTM C 1173
  • 300 Series stainless steel shear rings with a minimum thickness of .012" conform to ASTM A 240
  • Nut and bolt clamp design is much stronger than traditional worm drive design
  • Surgical Grade 316 stainless steel sealing clamps provide the greatest corrosion resistance possible
  • Requires Certification

Specifications

ASTM:
ASTM C-1173-06, ASTM A-240, ASTM A-240M-06
Clean Bagged:
No
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Straight
Material:
Stainless Steel