Mission Rubber
8 in. Extra Heavy Gasket
Part #MSW8XH | Item #4503956 | Manufacturer Part #SW8XH
Call for Pricing
EACH
Inside Diameter
Product Details
Specifications
ASTM Specifications: [ASTM A-307, ASTM A-563]
GSA Approved: No
IAPMO Listed: No
Inside Diameter: 8 in
Material Type: 304L
NSF Certified: No
UL Listed: No