8 in. Threaded Adjustable Repair Coupling
8 in. Threaded Adjustable Repair Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Thicker Rubber sleeves conform to ASTM C 1173
- 316 series Stainless Steel clamps with nut and bolt or worm drive take-up are standard
- Joins Clay, Plastic or Cast Iron to any other kind of pipe with or without a bushing
- Special sewer couplings are general couplings useable with any pipe and not limited to any geographic area
- Eastern standard primarily used in the eastern United States
- Mission standard primarily used in the western United States
Specifications
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Straight
- Material:
- Rubber