Mission Rubber 8 x 6 in. Cast Iron or Plastic Flexible Coupling

MMR5686

Manufacturer Part #: MR56 86

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

  • Flexibility-sleeve is manufactured of molded natural and synthetic Rubber
  • Leakproof seal-inside surfaces of transitional size couplings are stepped to conform better to different pipe sizes
  • Tight fitting - two 300 series Stainless Steel worm drive clamping bands hold pipe ends securely
  • Corrosion resistant - use of Stainless Steel clamping bands are highly effective in a variety of environments
  • Withstands tension and compression - blends of natural and synthetic Rubbers permit a substantial degree of distortion without change in basic physical or chemical resistance like other manufacturer's Thermoplastic coupling materials
  • Manufactured with natural and synthetic Rubbers conforming to ASTM C 425, ASTM C 1173 and ISO 9002 quality standards
  • 300 series marine grade Stainless Steel conforms to ASTM A 240

SPECIFICATIONS

ASTM Specifications
ASTM A-240, ASTM C-1173, ASTM C-425
End Connection 1
Cast Iron, Plastic
End Connection 2
Cast Iron;Plastic
Fitting Size 1
8 in
Fitting Size 2
6 in
Fitting Sizes
8 in x 6 in
Height
6 in
Material
Cast Iron, Plastic

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday