3 in. PVC x Copper Stainless Steel Specialty Coupling

You last purchased this on
 
Mission Rubber

Band-Seal® 3 in. PVC x Copper Stainless Steel Specialty Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mission Rubber

Band-Seal® 3 in. PVC x Copper Stainless Steel Specialty Coupling

  • Fast #
  • Part #MPK33
  • Item #342602
  • Manufacturer Part #PK33
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Resists shear forces while maintaining alignment
  • Corrosion-resistant 300 series Stainless Steel components
  • Shielded transition couplings join similar and dissimilar pipe sizes and pipe materials sizes 3/4" to 8" make almost any connection
  • Easy to assemble, disassemble and reuse
  • Neoprene Rubber sleeve conforms to ASTM C 564
  • Internal Rubber sleeve reduces noise and vibration
  • Creates a rigid, durable, long lasting joint
  • Requires Certification

Specifications

ASTM:
ASTM A-240, ASTM A-240M 2006, ASTM C-564, ASTM C-1460
Clean Bagged:
No
Collection:
Band-Seal®
End Connection 1:
Clamp
End Connection 2:
Sweat
End Connections:
Clamp x Sweat
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
IAPMO Listed -:
Yes
Material:
Stainless Steel
Material Type:
300
NSF Certified:
No
Schedule Class:
80S
UL Listed:
No