3 in. Rubber End Cap with Hose Bibb

You last purchased this on
 
Mission Rubber

Band-Seal® 3 in. Rubber End Cap with Hose Bibb

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mission Rubber

Band-Seal® 3 in. Rubber End Cap with Hose Bibb

  • Fast #
  • Part #M0703512
  • Item #454129
  • Manufacturer Part #703512
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Soft Grip Ergonomic Handle for improved comfort and control
  • Patented Reversible Battery allows drill to fit in tight areas and optimizes balance while working overhead
  • Permits contractors to direct the flow and drainage of water used during and after testing.(bullet)Eliminates need to fill DWV system from roof vent.(bullet)Handy, convenient, one piece unit.
  • Clip-Lok™ Belt-Clip frees up both hands for work positioning
  • Requires Certification

Specifications

Application:
Cast Iron, Plastic Pipe
Clean Bagged:
No
Collection:
Band-Seal®
End Connection 1:
GHT
End Connections:
GHT
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
IAPMO Listed -:
Yes
Material:
Rubber