Band-Seal® 5 in. Flexible Rubber Pipe Cap

Part #M0705020  |  Item #459087  |  Manufacturer Part #0705 020

$ 9.05 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 5 in

    Part #M0705020Mfr. Part #0705 020

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.05 /EACH
    Added to your cart. View Cart

Product Details

  • Strong X-Brace-Molded "X" braces end cap against head pressures encountered in testing. Axially tapered design distributes and dissipates internal stresses.
  • Tough and Reusable-Fast and easy to use over and over and withstands rough field handling. 300 Series stainless steel clamp may be tightened or loosened in seconds with a screwdriver or wrench.
  • Tight-fitting Internal Cone-Creates wedge against pipe inside, balancing outward strains against the restricting exterior steel band.
  • Needs No Plastic Liner-So strong it doesn't need the usual reinforcing plastic disk or liner. So easy to put on and take off that it makes an ideal permanent clean-out. Perfect protection against entry of dirt into pipe plus resist water and ozone.

Specifications

Clean Bagged: No

Collection: Band-Seal®

Fitting Size 1: 5 in

Fitting Sizes: 5 in

Material: Rubber