Band-Seal® 4 in. Cast Iron x Copper Stainless Steel Coupling

Part #MCK44  |  Manufacturer Part #CK44

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 4 in

    Part #MCK44Item #158599Mfr. Part #CK44

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

  • Shielded transition couplings join similar and dissimilar pipe sizes and pipe materials sizes 3/4" to 8" make almost any connection
  • Resists shear forces while maintaining alignment
  • Corrosion-resistant 300 series Stainless Steel components
  • Creates a rigid, durable, long lasting joint
  • Internal Rubber sleeve reduces noise and vibration
  • Easy to assemble, disassemble and reuse
  • Neoprene Rubber sleeve conforms to ASTM C 564

Specifications

ASTM Specifications: [ASTM A-240, ASTM A-240M, ASTM C-564, ASTM C-1460]

Clean Bagged: No

Collection: Band-Seal®

End Connection 1: Cast Iron

End Connection 2: Copper

End Connections: Cast Iron x Copper

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

IAPMO Listed: No

Length: 16 in

Material: Stainless Steel

Material Type: 301

Maximum Pressure: 1500 psi

NSF Certified: No

UL Listed: No