Band-Seal® 2 in. Cast Iron x PVC Straight Coupling

Part #MCP  |  Manufacturer Part #CP200

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in

    Part #MCP200Item #53143Mfr. Part #CP200

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 6 in

    Part #MCP66Item #236304Mfr. Part #CP66

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 8 in

    Part #MCP88Item #236305Mfr. Part #CP88

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

  • Shielded transition couplings join similar and dissimilar pipe sizes and pipe materials sizes 3/4" to 8" make almost any connection
  • Resists shear forces while maintaining alignment
  • Corrosion-resistant 300 series Stainless Steel components
  • Creates a rigid, durable, long lasting joint
  • Internal Rubber sleeve reduces noise and vibration
  • Easy to assemble, disassemble and reuse
  • Neoprene Rubber sleeve conforms to ASTM C 564

Specifications

ASTM Specifications: [ASTM C-564-11, ASTM C-1460-00, ASTM A-240, ASTM A-240M-06]

CSA Certified: CSA B602

Clean Bagged: No

Collection: Band-Seal®

End Connection 1: Cast Iron

End Connection 2: PVC

End Connections: Cast Iron x PVC

FM Approved: No

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Material: Plastic

Material Type: PVC

NSF Certified: No