0 items

Mission Rubber Cast Iron and Plastic Flexible Coupling

MMR56

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • 300 series marine grade Stainless Steel conforms to ASTM A 240
  • Corrosion Resistant-Use of stainless steel clamping bands are highly effective in a varity of environments
  • Flexibility-sleeve is manufactured of molded natural and synthetic Rubber
  • Leakproof seal-inside surfaces of transitional size couplings are stepped to conform better to different pipe sizes
  • Manufactured with natural and synthetic Rubbers conforming to ASTM C 425, ASTM C 1173 and ISO 9002 quality standards
  • Tight Fitting-Two 300 Series stainless steel worm drive clamping bands hold pipe ends securely
  • Withstands Tension and Compression-Blends of natural and synthetic rubbers permit a substantial degree of distortion without change in basic physical or chemical resistance like other manufacturers' thermoplastic coupling materials

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Cast Iron or Plastic
End Connection 2
Cast Iron or Plastic
End Connections
Cast Iron or Plastic
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
2 in x 1-1/2 in
Fitting Type
Reducing
Material
Rubber
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday