0 items

Mission Rubber Clay x Cast Iron and Plastic Flexible Coupling

MMR024ARC

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • 300 Series stainless steel shear rings with a minimum thickness of .012" conform to ASTM A 240
  • 316 Series stainless steel clamps with nut and bolt takeup are standard and meet all requirements of ASTM A 240
  • Mission's ARC stainless steel shear ring is the heaviest in the industry; over 33% thicker than the competition
  • Molded rubber sleeve, extruded in larger sizes, conforms to ASTM C 425, ASTM C 1173
  • Most couplings require no bushings for dissimilar types or sizes of pipe
  • Nut and bolt clamp design is much stronger than traditional worm drive design
  • Sealing "O" rings under each sealing clamp band prevent pipe slippage and provide a more positive seal
  • Surgical Grade 316 stainless steel sealing clamps provide the greatest corrosion resistance possible

SPECIFICATIONS

ASTM Specifications
ASTM A-240, ASTM A-240M-06, ASTM C-1173, ASTM C-1173-06, ASTM C-425
End Connection 1
Clay
End Connection 2
Cast Iron, Plastic
End Connections
Clay x Cast Iron;Plastic
Fitting Size 1
6 in
Fitting Size 2
4 in
Fitting Sizes
6 in x 4 in
Fitting Type
Reducing
Material
Cast Iron, Clay, Plastic

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday