Mission Rubber Clay x Cast Iron Flexible Coupling

MMR02

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • 300 series marine grade Stainless Steel conforms to ASTM A 240
  • Corrosion resistant - use of Stainless Steel clamping bands are highly effective in a variety of environments
  • Flexibility-sleeve is manufactured of molded natural and synthetic Rubber
  • Leakproof seal-inside surfaces of transitional size couplings are stepped to conform better to different pipe sizes
  • Manufactured with natural and synthetic Rubbers conforming to ASTM C 425, ASTM C 1173 and ISO 9002 quality standards
  • Tight fitting - two 300 series Stainless Steel worm drive clamping bands hold pipe ends securely
  • Withstands tension and compression - blends of natural and synthetic Rubbers permit a substantial degree of distortion without change in basic physical or chemical resistance like other manufacturer's Thermoplastic coupling materials

SPECIFICATIONS

ASTM Specifications
ASTM A-240, ASTM C-1173, ASTM C-425
End Connection 1
Clay
End Connection 2
Cast Iron
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in x 6 in
Material
Cast Iron, Plastic

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday