Mission Rubber PVC Coupling

MP

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Corrosion-resistant 300 series Stainless Steel components
  • Creates a rigid, durable, long lasting joint
  • Easy to assemble, disassemble and reuse
  • Internal Rubber sleeve reduces noise and vibration
  • Neoprene Rubber sleeve conforms to ASTM C 564
  • Resists shear forces while maintaining alignment
  • Shielded transition couplings join similar and dissimilar pipe sizes and pipe materials sizes 3/4" to 8" make almost any connection

SPECIFICATIONS

ASTM Specifications
ASTM C-1460, ASTM C-564, ASTM M-240A
Clean Bagged
No
End Connection 1
PVC
End Connection 2
PVC
End Connections
PVC
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Cast Iron, Plastic
Schedule Class
40S

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday