0 items

Mission Rubber Stainless Steel Copper Coupling

MK

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Corrosion-resistant 300 series Stainless Steel components
  • Creates a rigid, durable, long lasting joint
  • Easy to assemble, disassemble and reuse
  • Internal Rubber sleeve reduces noise and vibration
  • Neoprene Rubber sleeve conforms to ASTM C 564
  • Resists shear forces while maintaining alignment
  • Shielded transition couplings join similar and dissimilar pipe sizes and pipe materials sizes 3/4" to 8" make almost any connection

SPECIFICATIONS

ASTM Specifications
ASTM A-240, ASTM A-240M 2006, ASTM C-1460, ASTM C-564
Clean Bagged
No
End Connection 1
Copper
End Connection 2
Copper
End Connections
Copper
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
IAPMO Listed
No
Material
Stainless Steel
Material Type
300
NSF Certified
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday