1-1/4 x 1-1/2 in. Clamp Elastomer and 300 Stainless Steel Reducing Coupling
Flex Seal® TC Series 1-1/4 x 1-1/2 in. Clamp Elastomer and 300 Stainless Steel Reducing Coupling
Package Quantity Info:
EA: 1 IP: 1 CA: 24-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Ideal for new installations, repairs and alterations
- No gluing, threading or soldering needed
- Flexible drain and trap connector for 1-1/4" or 1-1/2" tubular drain pipe connector to 1-1/4" or 1-1/2" tubular drain pipe connector
- Easy to install and reuse
- Recommended for above ground installations
- For non-pressure, gravity flow applications only
Specifications
- Application:
- Tubular Pipe
- Clean Bagged:
- No
- Collection:
- Flex Seal® TC Series
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/4 in x 1-1/2 in
- Fitting Type:
- Coupling, Reducing
- Material:
- Rubber, Stainless Steel
- Material Type:
- 300, Elastomer
- NSF Certified:
- Yes
- UL Listed:
- No