20 oz. Aerosol Heavy Duty Glass Cleaner

You last purchased this on
 

Misty® 20 oz. Aerosol Heavy Duty Glass Cleaner

This product requires certification to purchase.
Brand image
You last purchased this on
 

Misty® 20 oz. Aerosol Heavy Duty Glass Cleaner

  • Fast #
  • Part #AA12420
  • Item #4441666
  • Manufacturer Part #AMR A124-20
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Will not streak or haze
  • Also use as light-duty cleaner for countertops, chrome, stainless steel, enamel and other washable surfaces
  • Nonammoniated, professional-strength glass cleaner removes dirt, grease, bugs, grime and smoke film
  • Dilutes 1 oz per gallon with water
  • Requires Certification

Specifications

Collection:
Misty®
Product Type:
Cleaner
Size:
20 oz