Misty® 6 oz. Aerosol Insect Repellent

Part #AA48206  |  Manufacturer Part #AMR A482-06

Size:

6 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Repels wide array of insects, including mosquitoes, chiggers, ticks, fleas and biting flies
  • Water-based formula, with 23.75 % DEET provides protection against pests
  • No unpleasant odor
  • Gentle spray force
  • Valve 360° allows can to spray upside down

Specifications

Collection: Misty®

Size: 6 oz