Misty® Air Freshener Metered Dispenser in White

Part #A997  |  Manufacturer Part #AMR 997

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Attractive and practical multifunction dispenser that programs easily with three slide switches
  • Use anywhere odors or insects are a problem
  • Sensor stops when door is opened to prevent accidents
  • Advanced energy management system offers a two-year battery life on two "D" alkaline batteries (not included)
  • Dispenses 3,000-use to 9,000-use spray cans
  • Spray intervals at 5, 15 and 30 minutes
  • Change battery and can warning lights notify when service is needed
  • Flashing green light indicates dispenser is fully functioning

Specifications

Collection: Misty®

Color Finish: White

Depth: 3-3/4 in

Height: 9-3/8 in

Width: 3-5/8 in