Mitsubishi Electronics USA

10kW Heater

Part #MEH10MPAM  |  Manufacturer Part #EH10-MPA-M

Watts:

10
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Brand Model Compatibility: MVZA30AA4 Multi Position Air Handler

Configuration: Multi

Energy Star Compliant: No

Power Source: Electric

Stages: Two

Volts: 208/230V

Watts: 10