Mitsubishi Electronics USA

1/25 hp 2200 RPM 340V Fan Motor

Part #ME12C24300  |  Manufacturer Part #E12C24300

Horsepower:

1/25 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: MSY Series Air Conditioners

Horsepower: 1/25 hp

Phase: Single Phase

Product Type: Fan Motor

RPM: 2200

UL Listed: No

Volts: 340V