0 items

Mitsubishi Electronics USA M-Series 15 SEER R-410A Indoor Heat Pump

MMFZKANA

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
1
Auto Switching Heat Cool
No
BTU
18000
BTU Cooling Rating
18000 Btu/h
BTU Heat Rating
21600 Btu/h
Collection
M-Series
Decibel Rating dB
47 dB
Depth
7-7/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
23-5/8 in
Indoor Outdoor
Indoor
Installation Type
Floor Mount
Liquid Line OD
1/4 in
MBH
18
Max CFM
434
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
1/2 in
Tonnage
1.5 Tons
UL Listed
Yes
Volts
208/230V
Width
27-9/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday