0 items

Mitsubishi Electronics USA M-Series 16 SEER R-410A Split-System Indoor Heat Pump

MMSZANA1

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Features anti-allergy enzyme filter, hybrid catechin pre-filter fibers, A-control for unit wiring, inverter-driven DC compressor, pulse amplitude modulation and low-ambient cooling
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
0.76, 1
Auto Switching Heat Cool
No
BTU
17000
BTU Cooling Rating
16200 Btu/h
BTU Heat Rating
20100 Btu/h
Brand Model Compatibility
MUZ-A17NA Outdoor Unit
Collection
M-Series
Decibel Rating dB
46 dB
Depth
8-1/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
11-3/4 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Liquid Line OD
1/4 in
MBH
16.2
Max CFM
381
Phase
Single Phase
Refrigerant
R-410A
UL Listed
No
Volts
208/230V
Weight
23
Width
30-11/16 in
Zones
1

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday