Mitsubishi Electronics USA Ceiling Mount Indoor Ducted Mini-Split Air Conditioner

MPEADAAA7

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

BTU
9000
Energy Star Compliant
No
Height
12 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Length
32 in
MBH
9
Phase
Single Phase
Tonnage
0.75 Ton
Type
MPEADA09AA7
UL Listed
No
Weight
70
Width
40 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday