8,000 BTU - Floor-Mounted Concealed - Indoor - VRF Heat Pump
City Multi® 8,000 BTU - Floor-Mounted Concealed - Indoor - VRF Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Dual set point functionality (*1)
- Compact floor-mount
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- IT terminal plug
- Controls can be wall-mounted or unit-mounted in a hidden case
- Two-speed settings
Specifications
- AMP:
- 0.25, 0.27, 0.32, 0.34
- Application:
- Commercial, Hotels, Office Buildings, Schools
- Auto Switching Heat:
- No
- BTU:
- 8000
- BTU Cooling Rating:
- 8000 Btu/h
- BTU Heat Rating:
- 9000 Btu/h
- CFM:
- 194 ft3/min
- Collection:
- City Multi®
- Color Finish Name:
- Galvanized
- Decibel Rating (dB):
- 41 dB
- Depth:
- 8-11/16 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Hazardous Duty:
- No
- Height:
- 25-3/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Floor Standing
- Liquid Line (OD):
- 1/4 in
- MBH:
- 8
- Max CFM:
- 229 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Sound Blanket:
- No
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 41 lb
- Width:
- 34-29/32 in
- Zones:
- 1