1 Ton R-410A Floor Mount Indoor Exposed Commercial Air Conditioner
City Multi® 1 Ton R-410A Floor Mount Indoor Exposed Commercial Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 0.34, 0.38, 15
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 12000 Btu/h
- BTU Heat Rating:
- 13500 Btu/h
- Collection:
- City Multi®
- Color Finish Name:
- White
- Depth:
- 8-11/16 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Hazardous Duty:
- No
- Height:
- 24-13/16 in
- MBH:
- 12
- Max CFM:
- 317 cfm
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Sound Blanket:
- No
- Tonnage:
- 1 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 56 lb
- Width:
- 46-3/32 in