Mitsubishi Electronics USA
City Multi® 11-3/16 in. 0.32A Sub Branch Control
Part #MCMBP104NUGB1 | Item #7333382 | Manufacturer Part #CMB-P104NU-GB1
Length:
11-3/16 inProduct Details
Specifications
AMP: [0.32, 0.29]
Collection: City Multi®
Height: 17-1/32 in
Length: 11-3/16 in
UL Listed: No
Volts: 208/230V
Watts: 53
Width: 25-17/32 in