11-3/16 in. 0.44A Single Branch Control

You last purchased this on
 
Mitsubishi

City Multi® 11-3/16 in. 0.44A Single Branch Control

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mitsubishi

City Multi® 11-3/16 in. 0.44A Single Branch Control

  • Fast #
  • Part #MCMBP105NUG1
  • Item #7333333
  • Manufacturer Part #CMB-P105NU-G1
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

AMP:
0.44, 0.40
Collection:
City Multi®
Height:
17-1/32 in
Length:
11-3/16 in
UL Listed:
No
Volts:
208/230V
Watts:
73 W
Width:
25-17/32 in