11-3/16 in. Steel Single BC Controller for PURY-P72/96/120TLMU-A(-BS), PURY-P72/96/120YLMU-A(-BS), PURY-HP72/96TKMU-A, PURY-HP72/96YKMU-A and PQRY-P72/96/120TLMU-A
CityMulti® 11-3/16 in. Steel Single BC Controller for PURY-P72/96/120TLMU-A(-BS), PURY-P72/96/120YLMU-A(-BS), PURY-HP72/96TKMU-A, PURY-HP72/96YKMU-A and PQRY-P72/96/120TLMU-A
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AMP:
- 0.52, 0.47
- Brand Model Compatibility:
- PURY-P72/96/120TLMU-A(-BS), PURY-P72/96/120YLMU-A(-BS), PURY-HP72/96TKMU-A, PURY-HP72/96YKMU-A, PQRY-P72/96/120TLMU-A, PQRY-P72/96/120YLMU-A, PQRY-P72/96/120ZKMU-A
- Collection:
- CityMulti®
- Depth:
- 17-1/32 in
- Height:
- 11-3/16 in
- Material:
- Steel
- MiniSplit Parts or Accessory Type:
- Single BC Controller
- UL Listed:
- No
- Volts:
- 208/230V
- Watts:
- 86 W
- Width:
- 25-17/32 in