11-3/16 in 0.83A Single Branch Control
City Multi® 11-3/16 in 0.83A Single Branch Control
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 0.83, 0.75
- Collection:
- City Multi®
- Height:
- 17-1/32 in
- Length:
- 11-3/16 in
- UL Listed:
- No
- Volts:
- 208/230V
- Watts:
- 138 W
- Width:
- 25-17/32 in