Mitsubishi Electronics USA City Multi® 2 Ton R-410A Floor Mount Indoor Exposed Commercial Air Conditioner

MPFFYP24NEMUE

Manufacturer Part #: PFFY-P24NEMU-E

Tonnage

2 Tons

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
0.59, 0.64
Auto Switching Heat Cool
No
BTU Cooling Rating
24000 Btu/h
BTU Heat Rating
27000 Btu/h
Collection
City Multi®
Depth
8-11/16 in
ETL Listed
Yes
Fan Speeds
2
Hazardous Duty
No
Height
24-13/16 in
MBH
24
Max CFM
494
Power Source
Electric
Refrigerant
R-410A
Sound Blanket
No
Tonnage
2 Tons
UL Listed
No
Volts
208/230V
Weight
71
Width
55-17/32 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday