Mitsubishi Electronics USA City Multi® 6 MBH Ceiling Mount Indoor 0.5 Ton Mini-Split Single-Zone

MPEFYP06NMSUER2

Manufacturer Part #: PEFY-P06NMSU-ER2

MBH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
0.45, 0.56, 1.05
Auto Switching Heat Cool
No
BTU Cooling Rating
6000 Btu/h
BTU Heat Rating
6700 Btu/h
Collection
City Multi®
Depth
28-7/8 in
Height
9-7/8 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Liquid Line OD
1/4 in
MBH
6
Max CFM
300
Phase
Single Phase
Refrigerant
R-410A
Sound Blanket
No
Tonnage
0.5 Ton
Type
MPEFYP06NMSUER2
UL Listed
No
Volts
208/230V
Weight
49
Width
27-9/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday