72,000 BTU - High Static - Ceiling-Concealed - Ducted - VRF Heat Pump - 230/1

You last purchased this on
 
Mitsubishi

City Multi® PEFY Series 72,000 BTU - High Static - Ceiling-Concealed - Ducted - VRF Heat Pump - 230/1

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mitsubishi

City Multi® PEFY Series 72,000 BTU - High Static - Ceiling-Concealed - Ducted - VRF Heat Pump - 230/1

  • Fast #
  • Part #MPEFYP72NMHSUE
  • Item #7333249
  • Manufacturer Part #PEFY-P72NMHSU-E
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • R410A refrigerant
  • Ten sizes from 15,000 to 96,000 Btu/h
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Quiet operation from 25 to 46 dB(A)
  • IT terminal plug
  • Optional condensate lift; lifts to 21-21/32" (550 mm)
  • Ducted fan coil supporting multiple configurations for flexible installation
  • Requires Certification

Specifications

AMP:
3.32, 3.67
Application:
Commercial
Auto Switching Heat:
No
BTU:
72000
BTU Cooling Rating:
72000 Btu/h
BTU Heat Rating:
80000 Btu/h
CFM:
2542 ft3/min
Collection:
City Multi® PEFY Series
Decibel Rating (dB):
43 dB
Depth:
44-1/8 in
Energy Star Compliant:
No
Height:
18-9/16 in
Indoor Outdoor:
Indoor
Installation Type:
Built-in, Ceiling Mount
Length:
44-1/8 in
Liquid Line (OD):
3/8 in
MBH:
72
Max CFM:
2542 cfm
Max Fuse Size:
15
Phase:
Single Phase
Refrigerant:
R-410A
Suction Line (OD):
3/4 in
Tonnage:
6 Ton
UL Listed:
No
Volts:
208/230V
Weight:
214 lb
Width:
49-1/4 in
Zones:
1