72 MBH Floor Mount Outdoor 6 Tons Mini-Split Single-Zone
This product has been replaced by
Manufacturer Part #PURY-P72TNU-A
City Multi® 72 MBH Floor Mount Outdoor 6 Tons Mini-Split Single-Zone
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 21, 23
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 72000 Btu/h
- BTU Heat Rating:
- 80000 Btu/h
- Collection:
- City Multi®
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 58 dB
- Depth:
- 29-5/32 in
- EER:
- 15.5
- Energy Star Compliant:
- No
- Height:
- 64-31/32 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount
- Length:
- 48-1/16 in
- Liquid Line (OD):
- 5/8 in
- MBH:
- 72
- Max CFM:
- 6200 cfm
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 6 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 503 lb
- Width:
- 48-1/16 in