Mitsubishi Electronics USA City Multi® 8 Ton Multi-Position R-410A VRF Heat Pump with Heat Recovery System

MPURYHP96YKMUAH

Manufacturer Part #: PURY-HP96YKMU-A-H

Tonnage

8 Tons

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
32, 35
Auto Switching Heat Cool
No
BTU Cooling Rating
96000 Btu/h
BTU Heat Rating
108000 Btu/h
Collection
City Multi®
Compressor Type
Scroll
Configuration
Multi
Depth
29-5/32 in
EER
12.5
Height
64-31/32 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount, Wall Mount
Liquid Line OD
3/4 in
MBH
96
Max CFM
6200
Max Fuse Size
35
Phase
Triple Phase
Power Source
Electric
Refrigerant
R-410A
Sound Blanket
No
Tonnage
8 Tons
UL Listed
No
Volts
460V
Weight
580
Width
48-1/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday