Mitsubishi Electronics USA City Multi® H2i™ R-410A Outdoor Mini-Split Heat Pump

MPURYHPTKMUAH

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
40, 44
Auto Switching Heat Cool
No
BTU Heat Rating
80000 Btu/h
Collection
City Multi® H2i™
Decibel Rating dB
58 dB
Depth
29-15/16 in
Energy Star Compliant
No
Height
64-31/32 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
MBH
72
Max CFM
6200
Phase
Triple Phase
Refrigerant
R-410A
Tonnage
6 Tons
UL Listed
No
Volts
208/230V
Weight
552
Width
48-1/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday