Mitsubishi Electronics USA City Multi® P Series R-410A Indoor Ducted High Static Mini-Split Heat Pump
MPEFYPNMHUE2
MBH
SPECIFICATIONS
- AMP
- 0.56, 0.67, 1.45
- Auto Switching Heat Cool
- No
- BTU Heat Rating
- 17000 Btu/h
- Collection
- City Multi® P Series
- Decibel Rating dB
- 34 dB
- Depth
- 28-7/8 in
- Energy Star Compliant
- No
- Height
- 9-7/8 in
- Indoor Outdoor
- Indoor
- Installation Type
- Built-in
- Liquid Line OD
- 1/4 in
- MBH
- 15
- Max CFM
- 494
- Phase
- Single Phase
- Refrigerant
- R-410A
- Suction Line OD
- 1/2 in
- Tonnage
- 1.25 Tons
- Type
- MPEFYP15NMHUE2
- UL Listed
- No
- Volts
- 208/230V
- Weight
- 58
- Width
- 35-7/16 in
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday