Mitsubishi Electronics USA City Multi® 0.5 Ton R-410A Heat Pump Condenser

MPMFYPNBMUER5

Manufacturer Part #: PMFY-P06NBMU-ER5

Tonnage

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
0.2, 0.25
Auto Switching Heat Cool
No
BTU Cooling Rating
6000 Btu/h
BTU Heat Rating
6700 Btu/h
Coil Type
Aluminum Fin
Collection
City Multi®
Depth
15-9/16 in
Height
9-1/16 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Liquid Line OD
1/4 in
MBH
6
Max CFM
307
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Sound Blanket
No
Tonnage
0.5 Ton
Type
MPMFYP06NBMUER5
UL Listed
No
Volts
208/230V
Watts
40
Weight
31
Width
31-3/32 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday