Mitsubishi Electronics USA

City Multi® R2 Series 120 MBH R-410A Floor Mount Outdoor 10 Ton Mini-Split Heat Pump

Part #MPURYP120YLMUA  |  Manufacturer Part #PURY-P120YLMU-A

MBH

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: 19, 30

Auto Switching Heat Cool : No

BTU Cooling Rating: 120000 Btu/h

BTU Heat Rating: 135000 Btu/h

Collection: City Multi® R2 Series

Compressor Type: Scroll

Decibel Rating dB : 60 dB

Depth: 29-5/32 in

EER: 12.2

Energy Star Compliant: No

Height: 64-31/32 in

Indoor Outdoor: Outdoor

Installation Type: Floor Mount

Liquid Line OD : 3/4 in

MBH: 120

Max CFM: 11300

Phase: Three Phase

Refrigerant: R-410A

Sound Blanket: No

Suction Line OD : 1-1/8 in

Tonnage: 10 Tons

Type: MPURYP120YLMUA

UL Listed: No

Volts: 460V

Weight: 730

Width: 68-29/32 in